Beakers, low form
2000 ml, 156 mm, 126 mm
Codice catalogo 213-0230
Nome del fornitore: NICKEL ELECTRO
Vai a
Product Details & Documents
Aluminium, with spout.
- Buona resistenza chimica
- Eccellente resistenza al calore
- Superfici lisce per una pulizia facile e veloce
Ideal for corrosive materials. Robust and durable.
Specifiche
- Ø est:126 mm
- Capacità:2000 ml
- Altezza:156 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



