PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Capillare, 10,00 µm, 0,32 mm, 25 m
Catalog # VARICP7557
Supplier: VARIAN
Jump to:
Product Details & Documents
CP-PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds.
- Water elutes as a sharp peak and can therefore be quantified, improving productivity
- Repeatable retention times for long-term stability that enhances efficiency
CP-PoraPLOT Q-HT is the high temperature version of CP-PoraPLOT Q, offering the same benefits but operating up to 290 °C.
Specifications
- Formato della colonna:Capillare
- Spessore dello strato:10,00 µm
- Ø int.:0,32 mm
- Lunghezza:25 m
- Seq:15



