Bottles, narrow neck, PYREX®
5000 ml, 187 mm, 315 mm, 44 mm
Catalog # 201-0010
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- For use with rubber stoppers
- Excellent chemical resistance, high temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Marked with volume and equipped with a white labelling field.
Certifications: ISO 4796.
Specifications
- Ø est:187 mm
- Capacità:5000 ml
- Altezza:315 mm
- Seq:06
- Ø interno collo:44 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



