Digestion tubes, plain neck
250 ml, 300 mm, 42 mm, - NS
Catalog # 201-3051
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
Designed for use with block heaters.
Specifications
- Ø est:42 mm
- Cono femmina:- NS
- Capacità:250 ml
- Lunghezza:300 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



