Flasks, round bottom with Quickfit® ground joints
500 ml, 24/29 NS, 205 mm
Codice catalogo 212-0613
Nome del fornitore: SciLabware
Flasks, round bottom with Quickfit® ground joints
Codice catalogo 212-0613
Nome del fornitore: SciLabware
Vai a
Product Details & Documents
PYREX®, borosilicate glass, medium neck.
- With a longer neck than standard Quickfit® flasks
- Length of neck: 40 mm (1 L) and 45 mm (remaining)
Useful for reducing problems associated with frothing and splashing.
Certifications: ISO 1773, BS 6352
Specifiche
- Cono femmina:24/29 NS
- Capacità:500 ml
- Altezza:205 mm
- Seq:06



