Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Membrane Microsart® e.motion

Membrane Microsart® e.motion

White with green grid, cellulose nitrate, 0,45 µm, 47 mm
Codice catalogo 514-0079
Nome del fornitore:   Sartorius
Membrane Microsart® e.motion
Codice catalogo 514-0079
Nome del fornitore:  Sartorius
Membrane Microsart® e.motion
Membrane Microsart® e.motion

White with green grid, cellulose nitrate, 0,45 µm, 47 mm

Price
SFr. 592.00
Log in per disponibilità
1 * 300 ST
Product Details & Documents

These sterile cellulose nitrate and PES Microsart® e.motion membrane filters can be used for colony counting, particle testing and microscopy. They are specifically designed for use in the Microsart® e.motion dispenser.

  • Outstanding recovery rates for microorganisms
  • Product data is printed on individual envelopes
  • Gamma irradiated, 25 kGray

The special pleating of the band of membrane filters ensures that they are perfectly flat when dispensed. The membrane filters can also be used with nutrient pad sets.

Certifications: 0,45 µm filters are according to ISO 7704

Packaging: Individually sterile sealed in a format packaged on a pleated band, without protective paper.

Specifiche
  • Ø:
    47 mm
  • Dimensioni pori:
    0,45 µm
  • Descrizione:
    White with green grid, cellulose nitrate
  • Seq:
    08
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.