Provette per centrifuga
15 ml, ∼17×115 mm, -, graduated
HIRS6010101
Glass.
- Graduated or ungraduated
- Good chemical resistance
Long conical or short conical form.
- Tipo di chiusura:-
- Ø×L:∼17×115 mm
- Tipo:graduated
- Capacità:15 ml
- Cat. No.:HIRS6010101



