Graduated pipettes, Class B, partial delivery, DURAN®
1 ml, 0,01 ml, ±0,008 ml, 2 × giallo, √
Katalognr. 612-5253
Anbieter: DWK Life Sciences
Graduated pipettes, Class B, partial delivery, DURAN®
Katalognr. 612-5253
Anbieter: DWK Life Sciences
Direkt zu
Product Details & Documents
Soda-lime glass (AR-Glas®).
- For cotton plugs
- Marks and inscription in brown
- Numbering: Zero at top
- Partial delivery (type 1)
- Calibration is based on the poured out volume (Ex)
Complies to DIN ISO 835.
Colour code complies to DIN 12621.
Zertifizierung: ISO 835.
Technische Daten
- Codice colore:2 × giallo
- Capacità:1 ml
- oltre a DIN:√
- Divisione:0,01 ml
- Tolleranza:±0,008 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



