Graduated pipettes, Class B, partial delivery, DURAN®
0,2 ml, 0,001 ml, ±0,0045 ml, 3 × blu, -
612-5251
Soda-lime glass (AR-Glas®).
- For cotton plugs
- Marks and inscription in brown
- Numbering: Zero at top
- Partial delivery (type 1)
- Calibration is based on the poured out volume (Ex)
Complies to DIN ISO 835.
Colour code complies to DIN 12621.
: ISO 835.
- Codice colore:3 × blu
- Capacità:0,2 ml
- oltre a DIN:-
- Divisione:0,001 ml
- Tolleranza:±0,0045 ml



