Graduated pipettes, Class B, partial delivery, DURAN®
25 ml, 0,1 ml, ±0,15 ml, 2 × bianco, √
Catalog # 612-5257
Supplier: DWK Life Sciences
Graduated pipettes, Class B, partial delivery, DURAN®
Catalog # 612-5257
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Soda-lime glass (AR-Glas®).
- For cotton plugs
- Marks and inscription in brown
- Numbering: Zero at top
- Partial delivery (type 1)
- Calibration is based on the poured out volume (Ex)
Complies to DIN ISO 835.
Colour code complies to DIN 12621.
: ISO 835.
Specifications
- Codice colore:2 × bianco
- Capacità:25 ml
- oltre a DIN:√
- Divisione:0,1 ml
- Tolleranza:±0,15 ml



