Graduated pipettes, Class B, partial delivery, DURAN®
10 ml, 0,1 ml, ±0,08 ml, 2 × arancione, √
Codice catalogo 612-5256
Nome del fornitore: DWK Life Sciences
Graduated pipettes, Class B, partial delivery, DURAN®
Codice catalogo 612-5256
Nome del fornitore: DWK Life Sciences
Vai a
Product Details & Documents
Soda-lime glass (AR-Glas®).
- For cotton plugs
- Marks and inscription in brown
- Numbering: Zero at top
- Partial delivery (type 1)
- Calibration is based on the poured out volume (Ex)
Complies to DIN ISO 835.
Colour code complies to DIN 12621.
Certifications: ISO 835.
Specifiche
- Codice colore:2 × arancione
- Capacità:10 ml
- oltre a DIN:√
- Divisione:0,1 ml
- Tolleranza:±0,08 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



