Graduated pipettes, Class B, partial delivery, DURAN®
2 ml, 0,01 ml, ±0,015 ml, 3 × bianco, √
Codice catalogo 612-5254
Nome del fornitore: DWK Life Sciences
Graduated pipettes, Class B, partial delivery, DURAN®
Codice catalogo 612-5254
Nome del fornitore: DWK Life Sciences
Vai a
Product Details & Documents
Soda-lime glass (AR-Glas®).
- For cotton plugs
- Marks and inscription in brown
- Numbering: Zero at top
- Partial delivery (type 1)
- Calibration is based on the poured out volume (Ex)
Complies to DIN ISO 835.
Colour code complies to DIN 12621.
Certifications: ISO 835.
Specifiche
- Codice colore:3 × bianco
- Capacità:2 ml
- oltre a DIN:√
- Divisione:0,01 ml
- Tolleranza:±0,015 ml



