Test tube baskets
225×225×230 mm
Codice catalogo 215-0550
Nome del fornitore: SciLabware
Vai a
Product Details & Documents
PP.
- Very good chemical resistance
- Autoclavable at 135 °C
- Highly break-resistant
- Stackable space saving design
These tests tubes baskets are suitable for rinsing, sterilising, transporting and storing glassware.
Colour: White
Specifiche
- L×P×A:225×225×230 mm



