Bulb pipettes, one mark, class AS
Blue graduated pipette, 20 ml, ±0,030 ml, giallo
Catalog # WITG3.535.200.BL
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
These bulb pipettes are made of soda lime glass.
- With amber or blue stain DIFFICO ring marks and inscriptions
- With tempered tips
- With ISO-COLOR-Code, acc. to DIN (ISO 648)
- Waiting time 15 s
- Calibrated to contain "EX"
- Conformity certified
Certifications: DIN 12691
Specifications
- Codice colore:giallo
- Capacità:20 ml
- Descrizione:Blue graduated pipette
- Seq:02
- Tolleranza:±0,030 ml



