Evaporating dishes
100 ml, 25 mm, 75 mm
Catalog # RSGA870.070
Supplier: RSG
Jump to:
Product Details & Documents
Made of stainless steel 1,4301.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifications
- Ø est:75 mm
- Capacità:100 ml
- Altezza:25 mm
- Seq:01



