Cryogenic vials, Cryovials®
4,00 ml, Freestanding, 12,5×72 mm, Yes
Catalog # BZYM710525
Marketsource
Supplier: BIOZYM
Jump to:
Product Details & Documents
These cryogenic vials made from PP are used for optimum storage of a variety of biological materials such as cell cultures, sera and blood components.
- Gamma sterilised and DNA-, DNAse-, RNAse- and pyrogen free
- Silicone sealing ring for safe and dense closure
- Vertical lids for tight fingers
- White, scratch-resistant label
- Perfect sample visibility through clear vascular walls
- Snap-in thread for all free-standing tubes
Documents
Certificates
Search by Lot NumberSpecifications
- Tappo incluso:Yes
- Ø×A:12,5×72 mm
- Capacità:4,00 ml
- Seq:18
- Fondo:Freestanding
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- BZYM710550Aluminium stand for up to 5 tubes of sizes 1 and 2 mlLog in for availability1 * 12 ST - SFr. 16.03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



