Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Cryogenic vials, Cryovials®

4,00 ml, Conical bottom, 12,5×72 mm, Yes
Codice catalogo BZYM710524
Marketsource
Nome del fornitore:   BIOZYM
Cryogenic vials, Cryovials®
Codice catalogo BZYM710524
Nome del fornitore:  BIOZYM
Marketsource
Cryogenic vials, Cryovials®

4,00 ml, Conical bottom, 12,5×72 mm, Yes

Price
SFr. 52.22
Log in per disponibilità
1 * 100 ST
Product Details & Documents

These cryogenic vials made from PP are used for optimum storage of a variety of biological materials such as cell cultures, sera and blood components.

  • Gamma sterilised and DNA-, DNAse-, RNAse- and pyrogen free
  • Silicone sealing ring for safe and dense closure
  • Vertical lids for tight fingers
  • White, scratch-resistant label
  • Perfect sample visibility through clear vascular walls
  • Snap-in thread for all free-standing tubes
Specifiche
  • Tappo incluso:
    Yes
  • Ø×A:
    12,5×72 mm
  • Capacità:
    4,00 ml
  • Seq:
    17
  • Fondo:
    Conical bottom
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Aluminium stand for up to 5 tubes of sizes 1 and 2 ml
    Aluminium stand for up to 5 tubes of sizes 1 and 2 ml
    BZYM710550
    Log in per disponibilità
    1 * 12 ST - SFr. 16.03