Cryogenic vials, Cryovials®
10,00 ml, Freestanding, 17,0×84 mm, Yes
: BIOZYM
These cryogenic vials made from PP are used for optimum storage of a variety of biological materials such as cell cultures, sera and blood components.
- Gamma sterilised and DNA-, DNAse-, RNAse- and pyrogen free
- Silicone sealing ring for safe and dense closure
- Vertical lids for tight fingers
- White, scratch-resistant label
- Perfect sample visibility through clear vascular walls
- Snap-in thread for all free-standing tubes
- Tappo incluso:Yes
- Ø×A:17,0×84 mm
- Capacità:10,00 ml
- Seq:13
- Fondo:Freestanding
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



