Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Cryogenic vials, Cryovials®

Cryogenic vials, Cryovials®

4,00 ml, Freestanding, 12,5×72 mm, Yes
Codice catalogo BZYM710505
Marketsource
Nome del fornitore:   BIOZYM
Cryogenic vials, Cryovials®
Codice catalogo BZYM710505
Nome del fornitore:  BIOZYM
Marketsource
Cryogenic vials, Cryovials®

4,00 ml, Freestanding, 12,5×72 mm, Yes

Price
SFr. 32.61
Log in per disponibilità
1 * 100 ST
Product Details & Documents

These cryogenic vials made from PP are used for optimum storage of a variety of biological materials such as cell cultures, sera and blood components.

  • Gamma sterilised and DNA-, DNAse-, RNAse- and pyrogen free
  • Silicone sealing ring for safe and dense closure
  • Vertical lids for tight fingers
  • White, scratch-resistant label
  • Perfect sample visibility through clear vascular walls
  • Snap-in thread for all free-standing tubes

Documents

Specifiche
  • Tappo incluso:
    Yes
  • Ø×A:
    12,5×72 mm
  • Capacità:
    4,00 ml
  • Seq:
    05
  • Fondo:
    Freestanding
Accessories

Informazioni sul prodotto

  • Codice catalogo
    Disponibilità
    Price
  • Aluminium stand for up to 5 tubes of sizes 1 and 2 ml
    Aluminium stand for up to 5 tubes of sizes 1 and 2 ml
    BZYM710550
    Log in per disponibilità
    1 * 12 ST - SFr. 16.03

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.