Cryogenic vials, Cryovials®
2,00 ml, Conical bottom, 12,5×49 mm, Yes
BZYM710502
Marketsource
: BIOZYM
These cryogenic vials made from PP are used for optimum storage of a variety of biological materials such as cell cultures, sera and blood components.
- Gamma sterilised and DNA-, DNAse-, RNAse- and pyrogen free
- Silicone sealing ring for safe and dense closure
- Vertical lids for tight fingers
- White, scratch-resistant label
- Perfect sample visibility through clear vascular walls
- Snap-in thread for all free-standing tubes
- Tappo incluso:Yes
- Ø×A:12,5×49 mm
- Capacità:2,00 ml
- Seq:02
- Fondo:Conical bottom



