Extraction thimbles, borosilicate glass
33×94 mm, 1,5 mm, MN 649, for dust analysis in hot exhaust gases
Nome del fornitore: MACHEREY-NAGEL
Extraction thimbles, borosilicate glass
Codice catalogo MANA649122
Nome del fornitore: MACHEREY-NAGEL
Vai a
Product Details & Documents
Made from glass micro fibers without binder.
- Pollution monitoring, air sampling
- High temperature filtration (up to 500 °C)
- For solvents incompatible with cellulose thimbles (for example strong acids or bases)
Extraction thimbles for high temperatures and aggressive solvents
Specifiche
- Ø interno×A:33×94 mm
- Tipo:MN 649, for dust analysis in hot exhaust gases
- Spessore:1,5 mm



