Soil analysis filter papers, phosphate-free
MN 619 G, 380 mm
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Phosphate-free smooth filter papers for soil analysis.
MN 280 1/4 folded filters made from acid-washed paper with a high clarification efficiency for determination of micro-nutrients available to vegetation.
MN 619 G for slow filtration, MN 616 G for medium fast filtration and MN 617 G for fast filtration.
Specifications
- Grado:MN 619 G
- Seq:30
- Taglia:380 mm
- Cat. No.:MANA540038
- Peso:75 g/m²
- Spessore:0,17 mm
- Velocità di filtrazione:100 s
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



