Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Soil analysis filter papers, phosphate-free

MN 619 G, 320 mm
Codice catalogo MANA540032
Nome del fornitore:   MACHEREY-NAGEL
Soil analysis filter papers, phosphate-free
Codice catalogo MANA540032
Nome del fornitore:  MACHEREY-NAGEL
Soil analysis filter papers, phosphate-free
Soil analysis filter papers, phosphate-free

MN 619 G, 320 mm

Price
SFr. 101.00
Log in per disponibilità
1 * 100 ST
Product Details & Documents

Phosphate-free smooth filter papers for soil analysis.

MN 280 1/4 folded filters made from acid-washed paper with a high clarification efficiency for determination of micro-nutrients available to vegetation.

MN 619 G for slow filtration, MN 616 G for medium fast filtration and MN 617 G for fast filtration.

Specifiche
  • Grado:
    MN 619 G
  • Taglia:
    320 mm
  • Cat. No.:
    MANA540032
  • Peso:
    75 g/m²
  • Spessore:
    0,17 mm
  • Velocità di filtrazione:
    100 s