Soil analysis filter papers, phosphate-free
MN 619 G, 70 mm
Anbieter: MACHEREY-NAGEL
Direkt zu
Product Details & Documents
Phosphate-free smooth filter papers for soil analysis.
MN 280 1/4 folded filters made from acid-washed paper with a high clarification efficiency for determination of micro-nutrients available to vegetation.
MN 619 G for slow filtration, MN 616 G for medium fast filtration and MN 617 G for fast filtration.
Technische Daten
- Grado:MN 619 G
- Seq:21
- Taglia:70 mm
- Cat. No.:MANA540007
- Peso:75 g/m²
- Spessore:0,17 mm
- Velocità di filtrazione:100 s
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



