Soil analysis filter papers, phosphate-free
MN 619 G, 270 mm
Nome del fornitore: MACHEREY-NAGEL
Soil analysis filter papers, phosphate-free
Codice catalogo MANA440027
Nome del fornitore: MACHEREY-NAGEL
Vai a
Product Details & Documents
Phosphate-free smooth filter papers for soil analysis.
MN 280 1/4 folded filters made from acid-washed paper with a high clarification efficiency for determination of micro-nutrients available to vegetation.
MN 619 G for slow filtration, MN 616 G for medium fast filtration and MN 617 G for fast filtration.
Specifiche
- Grado:MN 619 G
- Taglia:270 mm
- Cat. No.:MANA440027
- Peso:75 g/m²
- Spessore:0,17 mm
- Velocità di filtrazione:100 s



