Coliwasa samplers, Wheaton®
Campionatore Coliwasa senza incisioni, riutilizzabile, Vetro borosilicato, 200 ml, 106 cm, 225 mm
Codice catalogo WHEA885230
Nome del fornitore: DWK Life Sciences
Vai a
Product Details & Documents
Consists of two concentric tubes and has a tapered bottom with 1,3 cm opening. Inner tube has a liquid-tight Teflon® seal. The assembly (with the inner tube slightly elevated) is slowly lowered into the container being sampled. When the sample has been collected, the tube is lowered and the inner tube is pressed tightly to positively seat the Teflon seal. The 200 ml sample can be transferred to a suitable container without any loss. Components are prescored for easy disposal.
- Disposable or reusable unit available
- Liquid-light Teflon seal eliminates sample leakage
Specifiche
- Ø:225 mm
- Capacità:200 ml
- Descrizione:Campionatore Coliwasa senza incisioni, riutilizzabile
- Lunghezza:106 cm
- Materiale:Vetro borosilicato
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Guarnizioni, di ricambio



