Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Scintillation vials, PET, WHEATON®

Scintillation vials, PET, WHEATON®

20,00 ml, 27×61 mm, Yes, PE
Codice catalogo WHEA986744
Nome del fornitore:   DWK Life Sciences
Scintillation vials, PET, WHEATON®
Codice catalogo WHEA986744
Nome del fornitore:  DWK Life Sciences
Scintillation vials, PET, WHEATON®
Scintillation vials, PET, WHEATON®

20,00 ml, 27×61 mm, Yes, PE

Price
768.00 SFr.
Log in per disponibilità
1 * 1.000 ST
Product Details & Documents

Manufactured from clear polyethylene terephthalate (PET) these vials have advantages over glass counting vials of low background count, economy and virtual unbreakability.

  • Clarity of glass
  • Can be safely incinerated
  • Lightweight and virtually unbreakable

* With cap on

Specifiche
  • Tappo incluso:
    Yes
  • Materiale tappo:
    PE
  • Ø×A:
    27×61 mm
  • Capacità:
    20,00 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.