Qualitative filter papers, technical, smooth, grade 6
6, 270 mm
Codice catalogo SARTFT-3-312-270
Nome del fornitore: Sartorius
Qualitative filter papers, technical, smooth, grade 6
Codice catalogo SARTFT-3-312-270
Nome del fornitore: Sartorius
Vai a
Product Details & Documents
These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.
They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.
Fast rate of filtration, high wet strength. All-purpose filter papers; also recommended for malt and beer analysis or degassing; also suitable for coarser or gelatinous precipitates; for clarification of dried sugar beet shreds in sugar factories; essences; spirits.
Specifiche
- Grado:6
- Seq:10
- Taglia:270 mm
- Cat. No.:SARTFT-3-312-270
- Peso:80 g/m²
- Spessore:0,17 mm
- Resistenza allo strappo da bagnato:30 kPa
- Ritenzione delle particelle:10 - 13 µm
- Environmentally Preferable:Produzione a basso impatto
- Certificazione ambientale:Renewable Energy Certificate
- Velocità di filtrazione:15 s



