Strip per PCR da 0,2 ml
Strip da 8 provette e strip di tappi ultra trasparenti, trasparente, 0,2 ml, 10 confezioni da 12
732-0884
PP.
- Strips of 8 and 12 tubes with or without cap strips
- Suitable for 0,2 ml thermal cycler blocks
- 0,25 ml maximum tube capacity when capped
- Can be cut into individual tubes
- Flat or domed cap strips available
- Certified free from DNase, RNase and Human DNA
Suitable for use in 96-well V-bottom thermal cycler blocks.
Colour: Clear, unless otherwise stated. Other colours available on request.
- Confezione:10 confezioni da 12
- Capacità:0,2 ml
- Colore:trasparente
- Descrizione:Strip da 8 provette e strip di tappi ultra trasparenti
- Seq:30
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



