Test tubes, with rim
10 ml, 100 mm, 16 mm, PS, Conical
KART88324
: KARTELL
PS or PP.
- Disposable tubes with round or conical bottom
- With rim
- For laboratory use
- Can be used in centrifuges
: IVD certified.
- Ø est:16 mm
- Tipo:Conical
- Capacità:10 ml
- Lunghezza:100 mm
- Materiale:PS
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



