Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Double bossheads, cross type

Double bossheads, cross type

Ghisa, 16,5 mm
Codice catalogo BOCH5366
Nome del fornitore:   BOCHEM
Double bossheads, cross type
Codice catalogo BOCH5366
Nome del fornitore:  BOCHEM
Double bossheads, cross type
Double bossheads, cross type

Ghisa, 16,5 mm

Price
SFr. 24.20
Log in per disponibilità
1 * 1 ST
Product Details & Documents

Cross type double bossheads, either made of stainless steel or malleable cast iron, chromium plated.

  • For rods up to 16,5 mm
  • Angle: 90 + 180°
  • With safety screw type 'heart' (M6)
Specifiche
  • Materiale:
    Ghisa
  • per Ø asta:
    16,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.