Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Immersion Filters

Immersion filter, 1, 20×150 mm, 10 mm
Codice catalogo 511-2311
Nome del fornitore:   ROBU GLASFILTER
Immersion Filters
Codice catalogo 511-2311
Nome del fornitore:  ROBU GLASFILTER
Immersion Filters
Immersion Filters

Immersion filter, 1, 20×150 mm, 10 mm

Price
SFr. 50.40
Log in per disponibilità
1 * 1 ST
Product Details & Documents

ROBU® immersion filters with VitraPOR® glass filter are designed for efficient reverse filtration of liquids. Ideal for applications requiring fine particle separation directly within the vessel.

  • For reverse filtration

  • Integrated VitraPOR® filter
  • Reusable, chemical resistant
  • Suitable for laboratory and process use
  • Various porosities available

    Easy immersion into vessels

  • Material: Borosilicate glass 3.3

ROBU immersion filters equipped with a VitraPOR glass filter enable highly efficient reverse filtration directly within containers or vessels. Designed for laboratory and industrial applications, these filters are ideal when a vacuum or pressure-driven reverse flow is required.

The chemically resistant borosilicate glass ensures durability, while the precision of the VitraPOR element guarantees consistent separation of fine particles. These reusable filters come in a variety of porosities and lengths, providing flexibility for a wide range of filtration tasks.

Certifications: In compliance with ISO 4796-80 and ASTM E128-99 standards.

Specifiche
  • Ø×A:
    20×150 mm
  • Porosità:
    1
  • Ø esterno tubo:
    10 mm
  • Descrizione:
    Immersion filter
  • Seq:
    2
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.