Distillation columns, Hempel
800 mm, 29/32 NS, 29/32 NS
Catalog # LENZ05115804
Supplier: Lenz Laborglas
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion giving relatively high resistance to temperature changes
For condensing vapours, with cooling coil and cooling mantle. Standard ground cone and jacket. Water supplied through plastic connectors with 8 mm external Ø and GL threaded joint.
DIN 12593
Certifications: DIN 12593
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
Specifications
- Dimensione cono:29/32 NS
- Cono femmina:29/32 NS
- Lunghezza utile:800 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



