H-type gel permeation columns, TSK-Gel®
G2500HHR, 500 Å, 5 µm, 7,80 mm, 300 mm
Codice catalogo 554-1630
Nome del fornitore: TOSOH Bioscience
H-type gel permeation columns, TSK-Gel®
Codice catalogo 554-1630
Nome del fornitore: TOSOH Bioscience
Vai a
Product Details & Documents
Stainless steel columns on polymer basis.
Specifiche
- Ø int.:7,80 mm
- Dimensioni particelle:5 µm
- Dimensioni pori:500 Å
- Descrizione:G2500HHR
- Lunghezza:300 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



