Anion exchange chromatography columns, TSK-GEL®, sugar
Sugar AXG, Analitica, 60 Å, 10 µm, 4,60 mm, 150 mm
TOYO0008640
TSK-GEL® sugar columns are polymer based stainless steel columns for analysis of monosacchrides, disaccharides and sugar alcohols by isocratic analysis (TSKgel sugar analysis AXI) or by gradient analysis (TSKgel sugar analysis AXG).
- Formato della colonna:Analitica
- Ø int.:4,60 mm
- Dimensioni particelle:10 µm
- Dimensioni pori:60 Å
- Descrizione:Sugar AXG
- Lunghezza:150 mm
- Seq:02



