PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Capillare, 20,00 µm, 0,53 mm, 25 m
Codice catalogo VARICP7559
Nome del fornitore: VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Codice catalogo VARICP7559
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
CP-PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds.
- Water elutes as a sharp peak and can therefore be quantified, improving productivity
- Repeatable retention times for long-term stability that enhances efficiency
CP-PoraPLOT Q-HT is the high temperature version of CP-PoraPLOT Q, offering the same benefits but operating up to 290 °C.
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:20,00 µm
- Ø int.:0,53 mm
- Lunghezza:25 m
- Seq:17
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



