Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT | Avantor

PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

Capillare, 10,00 µm, 0,32 mm, 25 m
Codice catalogo VARICP7551
Nome del fornitore:   VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Codice catalogo VARICP7551
Nome del fornitore:  VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT

Capillare, 10,00 µm, 0,32 mm, 25 m

Price
Richiedi prezzo
Log in per disponibilità
1 * 1 ST
Product Details & Documents

CP-PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds.

  • Water elutes as a sharp peak and can therefore be quantified, improving productivity
  • Repeatable retention times for long-term stability that enhances efficiency

CP-PoraPLOT Q-HT is the high temperature version of CP-PoraPLOT Q, offering the same benefits but operating up to 290 °C.

Specifiche
  • Formato della colonna:
    Capillare
  • Spessore dello strato:
    10,00 µm
  • Ø int.:
    0,32 mm
  • Lunghezza:
    25 m
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.