Mark-tubes for x-ray analysis
80 mm, 0,60 mm, 0,01 mm
Catalog # HILG4007606
Supplier: HILGENBERG
Jump to:
Product Details & Documents
For x-ray analysis according to the method of Debye-Scherrer.
Specifications
- Ø est:0,60 mm
- Spessore parete:0,01 mm
- Lunghezza:80 mm
- Seq:12
- Cat. No.:HILG4007606



