Rotary Vane Vacuum Pump
Rotary vane vacuum pump, 230 V, single phase, E1M18
Catalog # EDWAA34315903
Supplier: EDWARDS HIGH VACUUM METTLER
Jump to:
Product Details & Documents
The E1M18 and E2M18 pumps are direct drive, sliding vane pumps. The E1M18 is a single-stage pump, and the E2M18 is a two-stage pump. The pump is oil sealed and designed for reliable, long-term operation in both laboratory and industrial environments. The pump is a freestanding unit with the drive provided through a flexible coupling by either a single-phase or three-phase (four-pole) motor.
- Easy to use controls
- Air tight pumping chambers prevents oil suck back unless the gas ballast valve is open
- An oil distribution valve which prevents discharge of oil to the pump interior (suck back) after the pump stops
Ordering information: Fomblin® must be purchased separately for PFPE pumps.
Delivery information: Supplied with ultragrade 19 oil, NW25 O-ring and centring ring, lifting plate.
Specifications
- Descrizione:Rotary vane vacuum pump, 230 V, single phase, E1M18
- Seq:02
- Numero di stadi:1
- Cat. No.:EDWAA34315903
- Potenza in uscita del motore:0,65 kW at 50 Hz
0,75 kW at 60 Hz - Pressione finale totale senza valvola condensazione vapori (gas ballast):3×10⁻² mbar
- Foro laterale di aspirazione (IN):NW25
- Peso:38 kg
- Modello:E1M18
- Foro laterale di scarico (EST.):Nozzle 15 mm external Ø removable from ¾ in BSP threated hole
- Pressione finale totale con valvola condensazione vapori:2,0×10⁻² mbar
- Capacità olio min./max. (l):1,2/1,4 l
- L×P×A:550×172×241,7 mm
Accessories
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- EDWAA46233000Mist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterE2M28 pumpsLog in for availability1 * 1 ST



