Digestion Tubes, Quickfit®
250 ml, 300 mm, 42 mm, 40/38 NS
Codice catalogo 212-7485
Nome del fornitore: SciLabware
Vai a
Product Details & Documents
PYREX®, borosilicate glass.
- Excellent chemical resistance
- High temperature resistance
Designed for use with block heaters. Ground socket to accept air condensers.
Specifiche
- Ø est:42 mm
- Cono femmina:40/38 NS
- Capacità:250 ml
- Lunghezza:300 mm
- Seq:08



