Sonde
Con manicotto in alluminio, IP 65, −30…+90 °C, ±0,2 °C (0...+70 °C)
±0,5 °C (range restante)
±0,5 °C (range restante)
Codice catalogo 620-1851
Nome del fornitore: Testo
Vai a
Product Details & Documents
Use the humidity/temperature probes (with an appropriate measuring instrument) for the reliable measurement of relative humidity and temperature. Humidity sensor is durable and traceable to international humidity standards, such as ILAC, PTB and NIST. Thus, even after years of use you can still count on measurement results that are reliable and correct.
Specifiche
- Range di misura:−30…+90 °C
- Descrizione:Con manicotto in alluminio, IP 65
- Seq:02
- Accuratezza:±0,2 °C (0...+70 °C)
±0,5 °C (range restante)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



