Precision thermometers, Safe BIO-TEMP®
−5...+30 °C, ±0,5 °C, 0,5 °C, 150 mm, Liquido organico blu, Total, 6 - 7 mm
Katalognr. ALLA5980T030-T-QP
Anbieter: Alla France
Direkt zu
Product Details & Documents
Mercury-free thermometers with yellow back glass.
- PTFE coated thermometer filled with environmentally safe blue organic filling liquid, for extra security
- A high density PE base houses the reservoir of the thermometer, acting as a type of thermal brake
- Instrument can be free-standing or attached
Bestellinformationen: Supplied with adhesive strip and magnet, in a recyclable sturdy plastic concertina box, ideal for secure storage when not in use, and with a conformity certificate, (on request) can be supplied with 'EU' Traceable calibration certificate.
Technische Daten
- Ø:6 - 7 mm
- Profondità d'immersione:Total
- Lunghezza:150 mm
- Seq:02
- Accuratezza:±0,5 °C
- Divisione:0,5 °C
- Riempimento:Liquido organico blu
- Range di misura:−5...+30 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



