Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Racks and boxes

Racks and boxes

Rack for tissue culture tubes, 5 ml, 8, giallo, 200×88×72 mm
Codice catalogo TPPA99018
Nome del fornitore:   TPP
Racks and boxes
Codice catalogo TPPA99018
Nome del fornitore:  TPP
Racks and boxes
Racks and boxes

Rack for tissue culture tubes, 5 ml, 8, giallo, 200×88×72 mm

Price
SFr. 10.50
Log in per disponibilità
1 * 1 ST
Product Details & Documents

These reusable cryotube racks and boxes with alphanumerical inscription are ideal for sample identification.

  • Polypropylene, heat resistant, autoclavable material
  • Racks can be quickly assembled and disassembled thus space saver
  • Cryo-box, single handling of lid even after multiple use
  • Cryo-rack, locking system in the groves allowing one hand operation when used with star-shape foot cryo tube

 : ISO 9001:2008 certified.

Specifiche
  • Per provette:
    5 ml
  • N. di fori:
    8
  • Colore:
    giallo
  • Descrizione:
    Rack for tissue culture tubes
  • Seq:
    03
  • L×P×A:
    200×88×72 mm