Non-Flexible Needles
Curved, with 2,25 mm stainless steel ball tip, 20, 38 mm, Stainless steel ball
Codice catalogo POPR7910
Nome del fornitore: CADENCE SCIENCE
Vai a
Product Details & Documents
All needles are made with type 304 stainless steel cannulae. These all-metal, reusable needles are designed for oral gavage procedures in laboratory animals. The precision assembly of stainless steel balls and 304 stainless steel tubing ensures a quality needle suited for feeding and dosing without causing trauma to the mouth or esophagus. Ideal for pharmacologists, toxicologists, pathologists, and other biomedical researchers working with laboratory animals.
- Fixed shape from stainless steel tubing
- With stainless steel ball tips
- Can be cleaned and re-used as needed
Specifiche
- Gauge:20
- Tipo punta:Stainless steel ball
- Descrizione:Curved, with 2,25 mm stainless steel ball tip
- Lunghezza:38 mm
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



