Non-Flexible Needles
Straight, with 2,25 mm stainless steel ball tip, 20, 38 mm, Stainless steel ball
Codice catalogo POPR7902
Nome del fornitore: CADENCE SCIENCE
Vai a
Product Details & Documents
All needles are made with type 304 stainless steel cannulae. These all-metal, reusable needles are designed for oral gavage procedures in laboratory animals. The precision assembly of stainless steel balls and 304 stainless steel tubing ensures a quality needle suited for feeding and dosing without causing trauma to the mouth or esophagus. Ideal for pharmacologists, toxicologists, pathologists, and other biomedical researchers working with laboratory animals.
- Fixed shape from stainless steel tubing
- With stainless steel ball tips
- Can be cleaned and re-used as needed
Specifiche
- Gauge:20
- Tipo punta:Stainless steel ball
- Descrizione:Straight, with 2,25 mm stainless steel ball tip
- Lunghezza:38 mm
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



