Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Laboratory Pipetting Needles with Blunt Ends

Laboratory Pipetting Needles with Blunt Ends

Standard hub with 304 stainless steel tubing, 18, 51 mm
Catalog # POPR7935
Supplier:   CADENCE SCIENCE
Laboratory Pipetting Needles with Blunt Ends
Catalog # POPR7935
Supplier:  CADENCE SCIENCE
Laboratory Pipetting Needles with Blunt Ends
Laboratory Pipetting Needles with Blunt Ends

Standard hub with 304 stainless steel tubing, 18, 51 mm

Price
1 160.00 SFr.
Log in for availability
1 * 12 ST
Product Details & Documents

All needles are made with type 304 stainless steel cannulae. Needles fitted with stainless steel hubs are designed for special applications with corrosive materials or critical procedures. Needles fitted with standard nickel plated Luer hubs are used in combination with both manual and automatic volumetric dispensers, dilutors and pipettors.

Micro-Mate® pipetting needles are developed for those applications requiring the use of plastic syringes with pipetting needles. These 90° blunt end needles are made with a 316 stainless steel cannula and a special 316 stainless Micro-Mate® female Luer hub. These hubs provide a secure, leakproof mating of plastic Luer tip syringes with metal Luer pipetting needles.

Specifications
  • Gauge:
    18
  • Descrizione:
    Standard hub with 304 stainless steel tubing
  • Lunghezza:
    51 mm
  • Seq:
    07