PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Capillare, 20,00 µm, 0,53 mm, 25 m
Codice catalogo VARICP7554
Nome del fornitore: VARIAN
PLOT columns, CP-PoraPLOT Q and CP-PoraPLOT Q-HT
Codice catalogo VARICP7554
Nome del fornitore: VARIAN
Vai a
Product Details & Documents
CP-PoraPLOT Q is recommended for column switching systems that analyze polar and apolar volatile compounds.
- Water elutes as a sharp peak and can therefore be quantified, improving productivity
- Repeatable retention times for long-term stability that enhances efficiency
CP-PoraPLOT Q-HT is the high temperature version of CP-PoraPLOT Q, offering the same benefits but operating up to 290 °C.
Specifiche
- Formato della colonna:Capillare
- Spessore dello strato:20,00 µm
- Ø int.:0,53 mm
- Lunghezza:25 m
- Seq:10
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



