Precision thermometers, Safe BIO-TEMP®
−80...+20 °C, ±1,0 °C, 1,0 °C, 150 mm, Liquido organico blu, Total, 6 - 7 mm
Codice catalogo ALLA5980T020-T-QP
Nome del fornitore: Alla France
Precision thermometers, Safe BIO-TEMP®
Codice catalogo ALLA5980T020-T-QP
Nome del fornitore: Alla France
Vai a
Product Details & Documents
Mercury-free thermometers with yellow back glass.
- PTFE coated thermometer filled with environmentally safe blue organic filling liquid, for extra security
- A high density PE base houses the reservoir of the thermometer, acting as a type of thermal brake
- Instrument can be free-standing or attached
Informazioni per l'ordine: Supplied with adhesive strip and magnet, in a recyclable sturdy plastic concertina box, ideal for secure storage when not in use, and with a conformity certificate, (on request) can be supplied with 'EU' Traceable calibration certificate.
Specifiche
- Ø:6 - 7 mm
- Profondità d'immersione:Total
- Lunghezza:150 mm
- Seq:01
- Accuratezza:±1,0 °C
- Divisione:1,0 °C
- Riempimento:Liquido organico blu
- Range di misura:−80...+20 °C



