Syringe filter holders
Microsyringe filter holder, NPTF, with PTFE seals, Acciaio inossidabile, 25 mm, 32 mm
Codice catalogo MILFXX3002514
Nome del fornitore: Merck
Vai a
Product Details & Documents
Filter holders to vacuum filter small volumes of liquids for precise particulate contamination analysis.
- Durable stainless steel construction
- Autoclavable with filter in place for sterile filtration
Microsyringe and Swinny filter holders gives the flexibility to select the membrane type and diameter that are most appropriate for your application. Ultraclean or sterilise small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.
Specifiche
- per Ø:25 mm
- Descrizione:Microsyringe filter holder, NPTF, with PTFE seals
- Altezza:32 mm
- Materiale:Acciaio inossidabile
- Seq:03
- Cat. No.:MILFXX3002514
- Superficie di filtrazione:3,9 cm²
- Pressione di esercizio massima:6,9 bar
- Raccordo di ingresso/uscita connessioni:Inlet: 1/4" NPTF
Outlet: Male Luer-Slip™
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Microsyringe 25 mm replacement parts kit, includes 2 PTFE O-rings, 2 support screen gaskets, 2 stainless steel support screens and 1 wrenchMicrosyringe 25 mm replacement parts kit, includes 2 PTFE O-rings, 2 support screen gaskets, 2 stainless steel support screens and 1 wrenchMILFXX30025RKLog in per disponibilità1 * 1 KIT - SFr. 227.00
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Swinny 13 mm replacement parts kit, includes 4 PTFE O-rings, 4 PTFE support screen gaskets and 4 stainless steel support screenSwinny 13 mm replacement parts kit, includes 4 PTFE O-rings, 4 PTFE support screen gaskets and 4 stainless steel support screenMILFXX30012RKLog in per disponibilità1 * 1 ST - SFr. 206.00



