Vials, Vacule®, WHEATON®
5,00 ml, 22×40 mm, Yes, 22-350
Catalog # WHEA651905
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These vacule vials made of 33 low extractable clear borosilicate glass feature a heavy wall construction designed for lyophilisation and freeze-drying applications.
- Vials have controlled ID, for accurate stopper fit
- Screw threads eliminate use of crimp seal
Certifications: Meets USP Type I and ASTM E 438 Type I.
Ordering information: Closures for 4 ml vials have to be ordred separately.
Delivery information: Vials, 5 and 10 ml are supplied with unlined black phenolic cap.
Specifications
- Tappo incluso:Yes
- Dimensione tappo:22-350
- Ø×A:22×40 mm
- Capacità:5,00 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



